Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1215, 9/16 in B Dia, 1.5 in L
Mfr # 1215X9/16
Zoro # G310984547
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1215
- Length 1.5 in
- Bore Diameter 9/16 in
- Material Steel
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1215X9/16
- Zoro # G310984547
- UPC # 00195057290587
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Bore Diameter | 9/16 in |
Bolt Circle Diameter | 1.75 in |
Overall Diameter | 1.875 in |
Keyway Width | 1/8 in |
Keyway Height | 1/16 in |
Details
Bore Bushing Series | 1215 |
Material | Steel |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 3,550 in-lb |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Includes | (2) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 3,550 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 9/16 in, Length 1.5 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 3,550 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 4.8A (KDRAA2H2)
- U.S. MOTORS GP Motor, 1 1/2 HP, 3450V RPM, 115/208-230 (T32C1JHC)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- FESTO Push-In Connector QS-10-8 (QS-10-8)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X3/4)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (1610 X 3/4)
- Zoro Select Tapered & QD Bushings