Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1215, 7/8 in B Dia, 1.5 in L
Mfr # 1215X7/8
Zoro # G310984622
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1215
- Length 1.5 in
- Flange Type Flangeless
- Material Steel
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1215X7/8
- Zoro # G310984622
- UPC # 00195057290631
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Bolt Circle Diameter | 1.75 in |
Bore Diameter | 7/8 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Overall Diameter | 1.875 in |
Details
Bore Bushing Series | 1215 |
Flange Type | Flangeless |
Material | Steel |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Fastener Tightening Torque Capacity | 3,550 in-lb |
System of Measurement | Inch |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
For Shaft Type | Keyed |
Maximum Torque | 3,550 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 7/8 in, Length 1.5 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 3,550 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, M30 x 3.5, St (MTCL-30-3.5-F)
- NSK NSK 6206Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6206Z C3)
- CORNWELL TOOLS Set Of 4 Rotor Blades + Set Of 4 Springs, 4PK (RS182716S)
- BRENNAN INDUSTRIES 08FFSS-08FFSS Straight (FS6565-08-08)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT ST Bushing, Q2, 1 7/16 in B Dia, 3.5 in L (Q2X1-7/16)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT Bushing, 2.95 in dia. Outside, Cast Iron (2BK28X1/2)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- Zoro Select Tapered & QD Bushings