Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1215, 1 1/4 in B Dia, 1.5 in L
Mfr # 1215X1-1/4
Zoro # G910984657
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1215
- Length 1.5 in
- Material Steel
- Fastener Tightening Torque Capacity 3,550 in-lb
- Bolt Circle Diameter 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1215X1-1/4
- Zoro # G910984657
- UPC # 00195057290693
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.5 in |
Bolt Circle Diameter | 1.75 in |
Bore Diameter | 1 1/4 in |
Keyway Width | 1/4 in |
Overall Diameter | 1.875 in |
Keyway Height | 1/8 in |
Details
Bore Bushing Series | 1215 |
Material | Steel |
Fastener Tightening Torque Capacity | 3,550 in-lb |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
For Shaft Type | Keyed |
Maximum Torque | 3,550 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 1 1/4 in, Length 1.5 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 3,550 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN4HCB6, Return Line, 10 micron, Outside-In (MF0504758)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3136mm L - 14MGT-3136-20 (200G14M3136)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- EZO Ball Bearing, 0.0469in Dia, 7 lb, Flanged (SFR0 A3MC3AF2)
- ZORO SELECT Bushing, 6.25 in dia. Outside, Cast Iron (2AK64H)
- ZORO SELECT Bushing, 9.25 in dia. Outside, Cast Iron (2AK94X1-1/8)
- ZORO SELECT Bushing, 6.25 in dia. Outside, Cast Iron (2AK64X1)
- ZORO SELECT Bushing, 2.75 in dia. Outside, Cast Iron (2AK27X3/4)
- ZORO SELECT Bushing, 8.75 in dia. Outside, Cast Iron (2BK90X1)
- ZORO SELECT ST Bushing, P1, 1 5/8 in B Dia, 1.938 in L (P1X1-5/8)
- ZORO SELECT Bushing, 4.45 in dia. Outside, Cast Iron (2AK46H)
- Zoro Select Bushings