Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1210, 25 mm B Dia, 1 in L
Mfr # 1210X25MM
Zoro # G510984620
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Length 1 in
- Overall Diameter 1.875 in
- System of Measurement Metric
- Bore Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1210X25MM
- Zoro # G510984620
- UPC # 00195057006140
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 1.875 in |
Bore Diameter | 25 mm |
Bolt Circle Diameter | 1.75 in |
Keyway Width | 8 mm |
Keyway Height | 3.5 mm |
Details
Bore Bushing Series | 1210 |
System of Measurement | Metric |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Material | Steel |
Taper | 8 Degrees |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 25 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- INGERSOLL-RAND Maintenance Kit, For 10-15 HP Compressor (23360910)
- FAFNIR Wide Inner Ring Insert Bearings, #G1015KRRB (G1015KRRB)
- DAYTON 3VX280 Cogged V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (2L379)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49H)
- ZORO SELECT QD Bushing, SD, 32 mm B Dia, 1.813 in L (SDX32MM)
- ZORO SELECT TL Bushing, 1615, 1 3/8 in B Dia, 1.5 in L (1615X1-3/8)
- ZORO SELECT QD Bushing, SK, 2 5/16 in B Dia, 1.875 in L (SKX2-5/16)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT Bushing, 7.75 in dia. Outside, Cast Iron (2BK80X1)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- Zoro Select Bushings