Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1210, 24 mm B Dia, 1 in L
Mfr # 1210X24MM
Zoro # G510984507
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Length 1 in
- Bore Diameter 24 mm
- Taper 8 Degrees
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1210X24MM
- Zoro # G510984507
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 24 mm |
Bolt Circle Diameter | 1.75 in |
Keyway Height | 3.5 mm |
Overall Diameter | 1.875 in |
Keyway Width | 8 mm |
Details
Bore Bushing Series | 1210 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Material | Steel |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Flange Type | Flangeless |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 24 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (1VL25x1/2)
- CAMOZZI 1/4 Pipe And Tubing Fitting. (2501 1/4)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- Zoro Select Bushings