Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1210, 19 mm B Dia, 1 in L
Mfr # 1210X19MM
Zoro # G910984534
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Length 1 in
- Bore Diameter 19 mm
- Taper 8 Degrees
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1210X19MM
- Zoro # G910984534
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 19 mm |
Bolt Circle Diameter | 1.75 in |
Keyway Width | 6 mm |
Keyway Height | 2.9 mm |
Overall Diameter | 1.875 in |
Details
Bore Bushing Series | 1210 |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
System of Measurement | Metric |
Maximum Torque | 3,600 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 19 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Blank Station Plate Kit, Mark 3 Series (229-538)
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7328-50)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1-1/4" Thread (96412)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X3/4)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- Zoro Select Bushings