Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1210, 14 mm B Dia, 1 in L
Mfr # 1210X14MM
Zoro # G410984508
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Length 1 in
- Material Steel
- Includes (2) Set Screws
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1210X14MM
- Zoro # G410984508
- UPC # 00195057565241
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 1.875 in |
Bore Diameter | 14 mm |
Bolt Circle Diameter | 1.75 in |
Keyway Height | 2.4 mm |
Keyway Width | 5 mm |
Details
Bore Bushing Series | 1210 |
Material | Steel |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 3,600 in-lb |
Bushing Type | Taper Lock |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 14 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 3,600 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 16 in Stroke, NFPA Double Acting (5VLJ0)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 40 in L Outside (3L400R)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- FAFNIR Double Row Angular Contact Ball Bearing, #5302 (5302)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- ZORO SELECT QD Bushing, Series E, Bore 3-3/8 In (E338)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- DODGE Stock Bore Taper Lock Bushing, 1-1/8 in Dia Bore, 2-1/4 in Dia Barrel, 1 in OAL, Sintered Steel (117084)
- Zoro Select Tapered & QD Bushings