Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1210, 1 3/16 in B Dia, 1 in L
Mfr # 1210X1-3/16
Zoro # G410984461
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Length 1 in
- Keyway Width 1/4 in
- System of Measurement Inch
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1210X1-3/16
- Zoro # G410984461
- UPC # 00195057290419
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Keyway Width | 1/4 in |
Overall Diameter | 1.875 in |
Bore Diameter | 1 3/16 in |
Bolt Circle Diameter | 1.75 in |
Keyway Height | 1/8 in |
Details
Bore Bushing Series | 1210 |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
Material | Steel |
Fastener Tightening Torque Capacity | 3,600 in-lb |
Includes | (2) Set Screws |
Flange Type | Flangeless |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 1 3/16 in, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 3,600 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Plug 3/8" x 1/4" Male NPT, 25PCS (TP3814MS-B25-P)
- HHIP TCGX 21.52 LH Carbide Insert For Aluminum (6057-0112)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- GATES XPA1207 Metric V-Belt, 1207mm Outside Length, 13mm Top Width, 1 Ribs (XPA1207)
- ZORO SELECT ST Bushing, G, 11 mm B Dia, 1 in L (GX11MM)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT Bushing, 7.75 in dia. Outside, Cast Iron (2BK80X1)
- ZORO SELECT ST Bushing, Q1, 2 in B Dia, 2.5 in L (Q1X2)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- DODGE QD Bushing, 1-15/16 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120436)
- Zoro Select Tapered & QD Bushings