Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1210, 1 1/8 in B Dia, 1 in L
Mfr # 1210X1-1/8
Zoro # G410984553
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Length 1 in
- Includes (2) Set Screws
- Flange Type Flangeless
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1210X1-1/8
- Zoro # G410984553
- UPC # 00195057290396
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Overall Diameter | 1.875 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 1.75 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Details
Bore Bushing Series | 1210 |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 3,600 in-lb |
Material | Steel |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Taper | 8 Degrees |
Maximum Torque | 3,600 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 1 1/8 in, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 3,600 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 6' Hose, W A630, 14 Nptf, 25 (HB7206QB)
- POWEREX Check Valve, 1/2 in. (CV003204AV)
- TOP QUALITY Front Lower Suspension Ball Joints Pair For Ford Focus (K72-100510)
- HERITAGE Hose Clamp, Mini, SAE #5 All SS300 (HCMN-333-005-3125)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2BK60X7/8)
- ZORO SELECT Bushing, 6.25 in dia. Outside, Cast Iron (2AK64X1)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2BK62X1-1/8)
- ZORO SELECT Bushing, 2.8 in dia. Outside, Cast Iron (23V280JA)
- ZORO SELECT Bushing, 8.75 in dia. Outside, Cast Iron (2BK90X1)
- BROWNING Split Taper Bush-600 (H X 1-3/8)
- Zoro Select Bushings