Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 7/8 in B Dia, 0.875 in L
Mfr # 1108X7/8
Zoro # G810984733
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- System of Measurement Inch
- Bolt Circle Diameter 1.45 in
- Overall Diameter 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108X7/8
- Zoro # G810984733
- UPC # 00195057289949
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bolt Circle Diameter | 1.45 in |
Overall Diameter | 1.5 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Bore Diameter | 7/8 in |
Details
Bore Bushing Series | 1108 |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 1,300 in-lb |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Material | Steel |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 7/8 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X06X06)
- SKF SKF-6407, Single Row Ball Brgs, 6407 (6407)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT QD Bushing, QT, 36 mm B Dia, 1.25 in L (HX36MM)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- ZORO SELECT TL Bushing, 3020, 1 in B Dia, 2 in L (3020X1)
- ZORO SELECT ST Bushing, Q1, 1 5/8 in B Dia, 2.5 in L (Q1X1-5/8)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/8 In (F338)
- DODGE 1610 X 1/2-KW Taper Lock Bushing (1610 X 1/2)
- Zoro Select Bushings