Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 3/4 in B Dia, 0.875 in L
Mfr # 1108X3/4
Zoro # G410984690
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- Fastener Tightening Torque Capacity 1,300 in-lb
- Bore Diameter 3/4 in
- Overall Diameter 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108X3/4
- Zoro # G410984690
- UPC # 00195057289901
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bore Diameter | 3/4 in |
Overall Diameter | 1.5 in |
Bolt Circle Diameter | 1.45 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Details
Bore Bushing Series | 1108 |
Fastener Tightening Torque Capacity | 1,300 in-lb |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Material | Steel |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 3/4 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B102 V-Belt, 105" Outside Length, 21/32" Top Width, 1 Ribs (3GWH8)
- SKF SKF 6305NR, Single Row Ball Bearings (6305NR)
- SMC Sub-Plate, 3/8 NPT, Plug in Valves (VFR3000-P-03T)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- POWERDRIVE QD Bushing, Series JA, 1" Bore (JA-1)
- Zoro Select Tapered & QD Bushings