Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 22 mm B Dia, 0.875 in L
Mfr # 1108X22MM
Zoro # G210984579
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- Bolt Circle Diameter 1.45 in
- System of Measurement Metric
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108X22MM
- Zoro # G210984579
- UPC # 00195057290136
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bolt Circle Diameter | 1.45 in |
Keyway Width | 6 mm |
Overall Diameter | 1.5 in |
Bore Diameter | 22 mm |
Keyway Height | 2.9 mm |
Details
Bore Bushing Series | 1108 |
System of Measurement | Metric |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 1,300 in-lb |
Material | Steel |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
For Shaft Type | Keyed |
Maximum Torque | 1,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 22 mm, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1/2In Tubex1/2In Pipe 90 Degree (C5405X8X8)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1185-2024-ED)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- NTN Radial/Deep Groove Ball Brg - 5 MM ID X 13 MM OD X 4 MM W; Double Shielded, #695ZZ (695ZZ)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X5/8)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- ZORO SELECT Bushing, 15.25 in dia. Outside, Cast Iron (2AK154H)
- ZORO SELECT QD Bushing, SDS, 20 mm B Dia, 1.313 in L (SDSX20MM)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- Zoro Select Bushings