Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 20 mm B Dia, 0.875 in L
Mfr # 1108X20MM
Zoro # G410984539
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- Overall Diameter 1.5 in
- Taper 8 Degrees
- Bolt Circle Diameter 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1108X20MM
- Zoro # G410984539
- UPC # 00195057290112
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Overall Diameter | 1.5 in |
Bolt Circle Diameter | 1.45 in |
Keyway Height | 2.9 mm |
Keyway Width | 6 mm |
Bore Diameter | 20 mm |
Details
Bore Bushing Series | 1108 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Material | Steel |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 1,300 in-lb |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 1,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 20 mm, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Polarseal Ii (Acc), G46590-0810 (G46590-0810)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- ZORO SELECT QD Bushing, Series E, Bore 3-3/8 In (E338)
- ZORO SELECT QD Bushing, Series E, Bore 1-5/8 In (E158)
- POWERDRIVE QD Bushing, Series SK, 1-7/16" Bore (SK-1-7/16)
- Zoro Select Tapered & QD Bushings