Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 19 mm B Dia, 0.875 in L
Mfr # 1108X19MM
Zoro # G410984621
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- Material Steel
- Bore Diameter 19 mm
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108X19MM
- Zoro # G410984621
- UPC # 00195057290099
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bore Diameter | 19 mm |
Overall Diameter | 1.5 in |
Bolt Circle Diameter | 1.45 in |
Keyway Height | 2.9 mm |
Keyway Width | 6 mm |
Details
Bore Bushing Series | 1108 |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 1,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 19 mm, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- D&D 40" Outside Length, 1/2" Top Width, 1 Ribs (A38/4L400)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- B B MANUFACTURING SKx2-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-5/8)
- Zoro Select Tapered & QD Bushings