Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 18 mm B Dia, 0.875 in L
Mfr # 1108X18MM
Zoro # G010984670
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- Material Steel
- Bushing Type Taper Lock
- Fastener Tightening Torque Capacity 1,300 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108X18MM
- Zoro # G010984670
- UPC # 00195057290082
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Overall Diameter | 1.5 in |
Keyway Height | 2.9 mm |
Keyway Width | 6 mm |
Bolt Circle Diameter | 1.45 in |
Bore Diameter | 18 mm |
Details
Bore Bushing Series | 1108 |
Material | Steel |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 1,300 in-lb |
System of Measurement | Metric |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Includes | (2) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 1,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 18 mm, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- WESTWARD Oil Pump (21EM37)
- FAG BEARINGS FAG-6010 C3, Deep Groove BBear, Single Row 90Mm, 6010 C3 (6010 C3)
- DYNABRADE Anti-Vibration Handle (53134)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT ST Bushing, G, 1 in B Dia, 1 in L (GX1)
- ZORO SELECT Bushing, 8.75 in dia. Outside, Cast Iron (2BK90X1)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/4 In (F114)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/8 In (F338)
- Zoro Select Bushings