Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 16 mm B Dia, 0.875 in L
Mfr # 1108X16MM
Zoro # G810984719
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- Taper 8 Degrees
- Overall Diameter 1.5 in
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1108X16MM
- Zoro # G810984719
- UPC # 00195057290068
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Overall Diameter | 1.5 in |
Keyway Height | 2.4 mm |
Keyway Width | 5 mm |
Bore Diameter | 16 mm |
Bolt Circle Diameter | 1.45 in |
Details
Bore Bushing Series | 1108 |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Metric |
Item | Taper Lock Bushing |
Fastener Tightening Torque Capacity | 1,300 in-lb |
Includes | (2) Set Screws |
Material | Steel |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 16 mm, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (J68 OH)
- SMC Exhaust Port Flow Control, 1/2 In. NPT (ASN2-N04-S)
- ZORO SELECT QD Bushing, SDS, 35 mm B Dia, 1.313 in L (SDSX35MM)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT QD Bushing, Series SK, Bore 38mm (SK38MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-7/8 In (F278)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/16 In (QT1316)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- B B MANUFACTURING SKx2-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-3/8)
- Zoro Select Bushings