Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 1 in B Dia, 0.875 in L
Mfr # 1108X1
Zoro # G310985346
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- Includes (2) Set Screws
- Bolt Circle Diameter 1.45 in
- Bore Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108X1
- Zoro # G310985346
- UPC # 00195057289970
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bolt Circle Diameter | 1.45 in |
Bore Diameter | 1 in |
Keyway Height | 1/8 in |
Overall Diameter | 1.5 in |
Keyway Width | 1/4 in |
Details
Bore Bushing Series | 1108 |
Includes | (2) Set Screws |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Taper | 8 Degrees |
Material | Steel |
Fastener Tightening Torque Capacity | 1,300 in-lb |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 1 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Check Valve F to 1/8"M, NPT, OD 16mm, 1/8" (92825)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- GATES Hose Clamp, 32954 (32954)
- YELLOC YELLOC SERVICELINE MASTER KIT LARGE (SERVICELINE MASTER KIT 2)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- ZORO SELECT QD Bushing, JA, 15 mm B Dia, 1 in L (JAX15MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- Zoro Select Tapered & QD Bushings