Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1108, 1 1/8in B Dia, 0.875in L
Mfr # 1108X1-1/8
Zoro # G610985404
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Length 0.875 in
- Keyway Width 1/4 in
- Bore Diameter 1 1/8 in
- Overall Diameter 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108X1-1/8
- Zoro # G610985404
- UPC # 00195057290013
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/8 in |
Overall Diameter | 1.5 in |
Bolt Circle Diameter | 1.45 in |
Keyway Height | 1/8 in |
Details
Bore Bushing Series | 1108 |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 1,300 in-lb |
Material | Steel |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 1,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 1 1/8 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (4G-8FDLORX)
- SPEEDAIRE Wheel (PN10D232037G)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- TRITAN Insert Ball Brng, UC, 2in dia, 7868.31 lb. (UC210-32)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT TL Bushing, 2012, 1/2 in B Dia, 1.25 in L (2012X1/2)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- POWERDRIVE QD Bushing, Series SD, 1-7/16" Bore (SD-1-7/16)
- Zoro Select Tapered & QD Bushings