Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 7/8 in B Dia, 0.875 in L
Mfr # 1008X7/8
Zoro # G710985441
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Keyway Height 1/16 in
- Flange Type Flangeless
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X7/8
- Zoro # G710985441
- UPC # 00195057289765
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Keyway Height | 1/16 in |
Overall Diameter | 1.375 in |
Bore Diameter | 7/8 in |
Keyway Width | 3/16 in |
Bolt Circle Diameter | 1.33 in |
Details
Bore Bushing Series | 1008 |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 1,200 in-lb |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
System of Measurement | Inch |
Taper | 8 Degrees |
Material | Steel |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 7/8 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 24 Pitch (H2412)
- GATES Metric-Power V-Belts, XPZ1612 (XPZ1612)
- VIAIR T-Fitting, 1/4"M x 1/8"F x 1/4"F, NPT (92846)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-15/16 In. (SDS11516)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 35mm (QT35MM)
- ZORO SELECT TL Bushing, 2012, 35 mm B Dia, 1.25 in L (2012X35MM)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- Zoro Select Tapered & QD Bushings