Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 5/8 in B Dia, 0.875 in L
Mfr # 1008X5/8
Zoro # G810985372
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Overall Diameter 1.375 in
- Bore Diameter 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X5/8
- Zoro # G810985372
- UPC # 00195057289727
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Overall Diameter | 1.375 in |
Bore Diameter | 5/8 in |
Bolt Circle Diameter | 1.33 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Details
Bore Bushing Series | 1008 |
System of Measurement | Inch |
Material | Steel |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 1,200 in-lb |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Maximum Torque | 1,200 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 5/8 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-22216 CC W33, Spherical Roller Brgs, 22216 CC W33 (22216 CC W33)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron, Outside-In (MF0058712)
- DAYTON A180 V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (6L206)
- PIX Belt, B Kevlar, 5/8 x 228 in. OC (B225K)
- ZORO SELECT TL Bushing, 1610, 35 mm B Dia, 1 in L (1610X35MM)
- ZORO SELECT QD Bushing, SD, 1 13/16in B Dia, 1.813in L (SDX1-13/16)
- ZORO SELECT ST Bushing, B, 1 15/16 in B Dia, 1.938 in L (BX1-15/16)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- ZORO SELECT Bushing, 3.45 in dia. Outside, Cast Iron (2AK34H)
- ZORO SELECT QD Bushing, SH, 1 3/16 in B Dia, 1.25 in L (SHX1-3/16)
- Zoro Select Tapered & QD Bushings