Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 3/4 in B Dia, 0.875 in L
Mfr # 1008X3/4
Zoro # G110985348
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Overall Diameter 1.375 in
- Taper 8 Degrees
- Fastener Tightening Torque Capacity 1,200 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X3/4
- Zoro # G110985348
- UPC # 00195057289741
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Overall Diameter | 1.375 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Bolt Circle Diameter | 1.33 in |
Keyway Height | 1/16 in |
Details
Bore Bushing Series | 1008 |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 1,200 in-lb |
System of Measurement | Inch |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 3/4 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6522 53-32, Swivel Male Elbow, 5/32 OD X 10-32 Unf Thread (6522 53-32)
- SPEEDAIRE Repair Kits (22XJ96)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2092-4-4S)
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-115 (124229 FC-SC-115)
- ZORO SELECT TL Bushing, 1008, 22 mm B Dia, 0.875 in L (1008X22MM)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT TL Bushing, 1610, 38 mm B Dia, 1 in L (1610X38MM)
- ZORO SELECT ST Bushing, B, 1 7/8 in B Dia, 1.938 in L (BX1-7/8)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-11/16 In. (SDS11116)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (117092 KWY 3/8 X 3/16)
- Zoro Select Bushings