Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 24 mm B Dia, 0.875 in L
Mfr # 1008X24MM
Zoro # G810985327
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Material Steel
- Flange Type Flangeless
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X24MM
- Zoro # G810985327
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bore Diameter | 24 mm |
Bolt Circle Diameter | 1.33 in |
Keyway Height | 3.5 mm |
Keyway Width | 8 mm |
Overall Diameter | 1.375 in |
Details
Bore Bushing Series | 1008 |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
System of Measurement | Metric |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 24 mm, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- D&D Timing Belt, 3M, 9 x 210mm PL, T70 (210-3M-09)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT ST Bushing, H, 30 mm B Dia, 1.25 in L (HX30MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 35mm (QT35MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- ZORO SELECT ST Bushing, G, 11 mm B Dia, 1 in L (GX11MM)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39H)
- DODGE 2517 X 2-1/8-KW Taper Lock Bushing (117096 2517 X2-1/8)
- Zoro Select Bushings