Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 22 mm B Dia, 0.875 in L
Mfr # 1008X22MM
Zoro # G310985353
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Flange Type Flangeless
- Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X22MM
- Zoro # G310985353
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bore Diameter | 22 mm |
Bolt Circle Diameter | 1.33 in |
Overall Diameter | 1.375 in |
Keyway Height | 2.9 mm |
Keyway Width | 6 mm |
Details
Bore Bushing Series | 1008 |
Flange Type | Flangeless |
Material | Steel |
Item | Taper Lock Bushing |
System of Measurement | Metric |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
Includes | (2) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 22 mm, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed Hose Fitting N-1/2-P-13-MS (N-1/2-P-13-MS)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/230, 56J, ODP (5KC39RN45X)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40BS40 X 3/4)
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 12A, 3HP (ATS01N212LU)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X3/4)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/16 In (F2316)
- ZORO SELECT ST Bushing, G, 24 mm B Dia, 1 in L (GX24MM)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- Zoro Select Bushings