Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 20 mm B Dia, 0.875 in L
Mfr # 1008X20MM
Zoro # G210985408
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Taper 8 Degrees
- Keyway Width 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X20MM
- Zoro # G210985408
- UPC # 00195057289802
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Keyway Width | 6 mm |
Bolt Circle Diameter | 1.33 in |
Overall Diameter | 1.375 in |
Bore Diameter | 20 mm |
Keyway Height | 2.9 mm |
Details
Bore Bushing Series | 1008 |
Taper | 8 Degrees |
Material | Steel |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 1,200 in-lb |
Includes | (2) Set Screws |
Flange Type | Flangeless |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 20 mm, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SCB5010-0A125)
- GATES Stainless Steel Clamp, 32010 (32010)
- DAYTON B88 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3X701)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- ZORO SELECT QD Bushing, SD, 2 in B Dia, 1.813 in L (SDX2)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- MARTIN SPROCKET & GEAR Bushing Qd, E 1 7/8 (E 1 7/8)
- Zoro Select Bushings