Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 18 mm B Dia, 0.875 in L
Mfr # 1008X18MM
Zoro # G510985368
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Taper 8 Degrees
- Flange Type Flangeless
- Bore Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X18MM
- Zoro # G510985368
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bore Diameter | 18 mm |
Bolt Circle Diameter | 1.33 in |
Keyway Height | 2.9 mm |
Overall Diameter | 1.375 in |
Keyway Width | 6 mm |
Details
Bore Bushing Series | 1008 |
Taper | 8 Degrees |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
System of Measurement | Metric |
Bushing Type | Taper Lock |
Material | Steel |
Includes | (2) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 18 mm, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 610 mm Outside Length, 13 mm Top Width, 1 Ribs (A22)
- HESSAIRE Oscillation Motor for MC92V Mobile Cooler (6091057)
- LOC-LINE Round Nozzle, Black, 1/2", PK50 (59863-BLK)
- FESTO Standards-Based Cylinder DSNU-20-150-P-A (DSNU-20-150-P-A)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54X3/4)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT ST Bushing, B, 1 15/16 in B Dia, 1.938 in L (BX1-15/16)
- ZORO SELECT TL Bushing, 1610, 32 mm B Dia, 1 in L (1610X32MM)
- ZORO SELECT ST Bushing, Q1, 3/4 in B Dia, 2.5 in L (Q1X3/4)
- ZORO SELECT TL Bushing, 1610, 1 7/16 in B Dia, 1 in L (1610X1-7/16)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- Zoro Select Bushings