Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 16 mm B Dia, 0.875 in L
Mfr # 1008X16MM
Zoro # G010985349
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Material Steel
- Taper 8 Degrees
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X16MM
- Zoro # G010985349
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bore Diameter | 16 mm |
Bolt Circle Diameter | 1.33 in |
Keyway Width | 5 mm |
Overall Diameter | 1.375 in |
Keyway Height | 2.4 mm |
Details
Bore Bushing Series | 1008 |
Material | Steel |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 16 mm, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B818)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50PSR01.00)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AN207368, 25 micron, Outside-In, Glass (MF0592944)
- ARO Solenoid Valve Coil, 120V AC, 22 mm Valve Coil Size, DIN 43650B (116218-33)
- ZORO SELECT ST Bushing, P2, 1 3/8 in B Dia, 2.938 in L (P2X1-3/8)
- ZORO SELECT Bushing, 2.75 in dia. Outside, Cast Iron (2AK27X3/4)
- ZORO SELECT TL Bushing, 3020, 1 3/4 in B Dia, 2 in L (3020X1-3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- ZORO SELECT TL Bushing, 3020, 2 7/8 in B Dia, 2 in L (3020X2-7/8)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- Zoro Select Bushings