Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 15/16in B Dia, 0.875in L
Mfr # 1008X15/16
Zoro # G410985420
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- Bushing Type Taper Lock
- Taper 8 Degrees
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X15/16
- Zoro # G410985420
- UPC # 00195057289772
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Keyway Width | 1/4 in |
Bolt Circle Diameter | 1.33 in |
Keyway Height | 1/8 in |
Overall Diameter | 1.375 in |
Bore Diameter | 15/16 in |
Details
Bore Bushing Series | 1008 |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Fastener Tightening Torque Capacity | 1,200 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 15/16 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Blue (100202)
- GATES Multi-Speed Belts, 2926V646 (2926V646)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5678)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2-1/4 (CB182118)
- ZORO SELECT TL Bushing, 2012, 2 in B Dia, 1.25 in L (2012X2)
- ZORO SELECT QD Bushing, SF, 35 mm B Dia, 2 in L (SFX35MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61X1)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- ZORO SELECT QD Bushing, Series SDS, Bore 15/16 In (SDS15/16)
- Zoro Select Bushings