Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 1/2 in B Dia, 0.875 in L
Mfr # 1008X1/2
Zoro # G110985423
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- System of Measurement Inch
- Bore Diameter 1/2 in
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X1/2
- Zoro # G110985423
- UPC # 00195057289703
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bore Diameter | 1/2 in |
Keyway Width | 1/8 in |
Keyway Height | 1/16 in |
Bolt Circle Diameter | 1.33 in |
Overall Diameter | 1.375 in |
Details
Bore Bushing Series | 1008 |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 1,200 in-lb |
Material | Steel |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 1/2 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI (637B-2-1/4-2)
- FESTO Plastic Tubing PUN-H-14X2-BL (PUN-H-14X2-BL)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- CONTINENTAL 1/4" x 50 ft EPDM Coupled Air Hose 200 psi Black (20031489)
- ZORO SELECT Bushing, 5.45 in dia. Outside, Cast Iron (2BK57X1-1/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 15/16 In (SDS15/16)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT TL Bushing, 1008, 5/8 in B Dia, 0.875 in L (1008X5/8)
- ZORO SELECT QD Bushing, Series QT, Bore 28mm (QT28MM)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- Zoro Select Bushings