Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 1008, 1 in B Dia, 0.875 in L
Mfr # 1008X1
Zoro # G410985444
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Length 0.875 in
- For Shaft Type Keyed
- Includes (2) Set Screws
- Bore Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008X1
- Zoro # G410985444
- UPC # 00195057289789
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 0.875 in |
Bore Diameter | 1 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Overall Diameter | 1.375 in |
Bolt Circle Diameter | 1.33 in |
Details
Bore Bushing Series | 1008 |
For Shaft Type | Keyed |
Includes | (2) Set Screws |
System of Measurement | Inch |
Material | Steel |
Item | Taper Lock Bushing |
Fastener Tightening Torque Capacity | 1,200 in-lb |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
Maximum Torque | 1,200 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 1 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 3/4 FB (250A-1 TL 3/4 FB)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI31Y-56C-10:1)
- FESTO Vacuum Generator VADM-300 (VADM-300)
- ZORO SELECT TL Bushing, 1615, 1 1/2 in B Dia, 1.5 in L (1615X1-1/2)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2BK60X7/8)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- ZORO SELECT QD Bushing, Series SD, Bore 15/16 In (SD15/16)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- ZORO SELECT Bushing, 3.45 in dia. Outside, Cast Iron (2AK34H)
- TRITAN Taper-Lock Bushing, 1.9in.L, 1in.Bore dia. (1215 X 1)
- Zoro Select Bushings