Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 9887_72_0
Zoro # G308565093
Free Shipping & Returns
$1,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 63/100 in
- Material Titanium
- Outside Diameter Tolerance +/-1/64 in
- Brinell Hardness 180
- Material Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9887_72_0
- Zoro # G308565093
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 63/100 in |
Outside Diameter Tolerance | +/-1/64 in |
Overall Length | 6 ft |
Details
Material | Titanium |
Brinell Hardness | 180 |
Material Grade | 2 |
Yield Strength | 49,300 psi |
System of Measurement | Inch |
Standards | ASTM B348, ASTM F67 |
Item | Grade 2 Titanium Rod |
Temper | T6 |
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
Appearance | Metallic |
Mechanical Finish | Mill |
Shape | Rod |
Tensile Strength | 62,400 psi |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Includes Material Certificate | Yes |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 36" L x 24" W x 0.005" Thick (BULK-PF-PC-76)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-45)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.008 in Wire Dia, Charcoal (FCS8478-M)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock