Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 9887_48_0
Zoro # G808565098
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 2
- Outside Diameter 1 63/100 in
- Yield Strength 49,300 psi
- Includes Material Certificate Yes
- Tensile Strength 62,400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9887_48_0
- Zoro # G808565098
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 63/100 in |
Outside Diameter Tolerance | +/-1/64 in |
Overall Length | 4 ft |
Details
Material Grade | 2 |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Tensile Strength | 62,400 psi |
Temper | T6 |
Standards | ASTM B348, ASTM F67 |
Rockwell Hardness | B89 |
Brinell Hardness | 180 |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Appearance | Metallic |
Shape | Rod |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Tolerance Rating | Oversized |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.125", Red (BULK-RS-S70-23)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 12 In, 3 Ft (61F1.25X12-36)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 3 Ft (2EYZ2)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PP-16)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock