Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 9887_24_0
Zoro # G908565127
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Shape Rod
- Tensile Strength 62,400 psi
- Includes Material Certificate Yes
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9887_24_0
- Zoro # G908565127
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-1/64 in |
Overall Length | 24 in |
Outside Diameter | 1 63/100 in |
Details
Temper | T6 |
Shape | Rod |
Tensile Strength | 62,400 psi |
Includes Material Certificate | Yes |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
System of Measurement | Inch |
Standards | ASTM B348, ASTM F67 |
Yield Strength | 49,300 psi |
Rockwell Hardness | B89 |
Tolerance Rating | Oversized |
Brinell Hardness | 180 |
Material | Titanium |
Appearance | Metallic |
Material Grade | 2 |
Item | Grade 2 Titanium Rod |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Plastic Sheeting 4 mil X 12 ft. W X 100 ft. L Polyethylene Clear (625930)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-24)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.060" Thick (BULK-PS-PC-573)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- Zoro Select Titanium Bar Stock