Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6794_72_0
Zoro # G908565073
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 2
- Standards ASTM B348, ASTM F67
- Temper T6
- Outside Diameter 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6794_72_0
- Zoro # G908565073
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 2 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-1/64 in |
Details
Material Grade | 2 |
Standards | ASTM B348, ASTM F67 |
Temper | T6 |
System of Measurement | Inch |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Mechanical Finish | Mill |
Shape | Rod |
Yield Strength | 49,300 psi |
Material | Titanium |
Rockwell Hardness | B89 |
Appearance | Metallic |
Tolerance Rating | Oversized |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x1/16", Red (BULK-RS-S70-16)
- ZORO SELECT Rubber Strip, EPDM, 3/8"Thick, 36"x2", 60A (BULK-RS-E60-896)
- POLY-AMERICA CFHK015083-0200C 8'4 in.x 200' 1.5mil Clear Poly Film (CFHK015083-200C)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock