Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6794_48_0
Zoro # G608565151
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Outside Diameter Tolerance +/-1/64 in
- Mechanical Finish Mill
- Material Grade 2
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6794_48_0
- Zoro # G608565151
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 4 ft |
Outside Diameter Tolerance | +/-1/64 in |
Outside Diameter | 2 in |
Details
Mechanical Finish | Mill |
Material Grade | 2 |
Material | Titanium |
Brinell Hardness | 180 |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Tolerance Rating | Oversized |
Shape | Rod |
Yield Strength | 49,300 psi |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Includes Material Certificate | Yes |
Temper | T6 |
Rockwell Hardness | B89 |
Standards | ASTM B348, ASTM F67 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-84)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-127)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-88)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock