Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6794_36_0
Zoro # G108565095
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Tensile Strength 62,400 psi
- Outside Diameter Tolerance +/-1/64 in
- Temper T6
- Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6794_36_0
- Zoro # G108565095
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-1/64 in |
Outside Diameter | 2 in |
Overall Length | 36 in |
Details
Material | Titanium |
Tensile Strength | 62,400 psi |
Temper | T6 |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Standards | ASTM B348, ASTM F67 |
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Tolerance Rating | Oversized |
Shape | Rod |
Rockwell Hardness | B89 |
Appearance | Metallic |
Material Grade | 2 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Brinell Hardness | 180 |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188R200-B4)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red (ZUSA-XPE-162)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZAT6)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock