Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6794_24_0
Zoro # G108565118
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 in
- Outside Diameter Tolerance +/-1/64 in
- Brinell Hardness 180
- Material Grade 2
- Yield Strength 49,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6794_24_0
- Zoro # G108565118
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 2 in |
Outside Diameter Tolerance | +/-1/64 in |
Overall Length | 24 in |
Details
Brinell Hardness | 180 |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Mechanical Finish | Mill |
Material | Titanium |
Includes Material Certificate | Yes |
Standards | ASTM B348, ASTM F67 |
Tolerance Rating | Oversized |
Temper | T6 |
Tensile Strength | 62,400 psi |
Item | Grade 2 Titanium Rod |
Shape | Rod |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Rockwell Hardness | B89 |
Appearance | Metallic |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-N70-420)
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black (BULK-RS-V75-381)
- ZORO SELECT Round Bar (BR360/1125-24)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 6 Ft L, BHN 321 (2KUH4)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock