Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6794_12_0
Zoro # G908565134
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B89
- Standards ASTM B348, ASTM F67
- Brinell Hardness 180
- Shape Rod
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6794_12_0
- Zoro # G908565134
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-1/64 in |
Overall Length | 12 in |
Outside Diameter | 2 in |
Details
Rockwell Hardness | B89 |
Standards | ASTM B348, ASTM F67 |
Brinell Hardness | 180 |
Item | Grade 2 Titanium Rod |
Shape | Rod |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Temper | T6 |
Tensile Strength | 62,400 psi |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Tolerance Rating | Oversized |
Mechanical Finish | Mill |
Appearance | Metallic |
Material | Titanium |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Polycarbonate multiwall sheet 48 L x 24 W x (400995)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.063" Thick (BULK-PS-PP-560)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1-6)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 1 Ft L (3ANN6)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock