Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6793_72_0
Zoro # G708564993
Free Shipping & Returns
$1,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 180
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
- Outside Diameter 1 3/4 in
- Material Grade 2
- Outside Diameter Tolerance +/-1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6793_72_0
- Zoro # G708564993
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +/-1/64 in |
Overall Length | 6 ft |
Details
Brinell Hardness | 180 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Item | Grade 2 Titanium Rod |
Material Grade | 2 |
Temper | T6 |
Tolerance Rating | Oversized |
Standards | ASTM B348, ASTM F67 |
Material | Titanium |
System of Measurement | Inch |
Tensile Strength | 62,400 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | B89 |
Shape | Rod |
Appearance | Metallic |
Mechanical Finish | Mill |
Yield Strength | 49,300 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/16 in Inside Dia, 5/16 in Outside Dia (BULK-PT-PETG-1)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-26)
- ZORO SELECT Viton Ball, 3/16 in, Black, Standard, PK5 (BULK-RB-V70-1)
- E. JAMES Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (1500-1/8Z)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock