Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6793_48_0
Zoro # G808565012
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Outside Diameter Tolerance +/-1/64 in
- Brinell Hardness 180
- Outside Diameter 1 3/4 in
- Material Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6793_48_0
- Zoro # G808565012
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-1/64 in |
Outside Diameter | 1 3/4 in |
Overall Length | 4 ft |
Details
Material | Titanium |
Brinell Hardness | 180 |
Material Grade | 2 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Tolerance Rating | Oversized |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Standards | ASTM B348, ASTM F67 |
System of Measurement | Inch |
Rockwell Hardness | B89 |
Tensile Strength | 62,400 psi |
Shape | Rod |
Item | Grade 2 Titanium Rod |
Appearance | Metallic |
Temper | T6 |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4468_72_0)
- RANDALL 1 1/4In. X 1/8In. ANGLE (6 FT M-654)
- ZORO SELECT Rod, Aluminum, 6061, 1 In Dia x 3 Ft L (2EYG9)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock