Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6793_24_0
Zoro # G508565022
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Includes Material Certificate Yes
- Tolerance Rating Oversized
- Shape Rod
- Rockwell Hardness B89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6793_24_0
- Zoro # G508565022
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 3/4 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-1/64 in |
Details
System of Measurement | Inch |
Includes Material Certificate | Yes |
Tolerance Rating | Oversized |
Shape | Rod |
Rockwell Hardness | B89 |
Standards | ASTM B348, ASTM F67 |
Material | Titanium |
Temper | T6 |
Appearance | Metallic |
Mechanical Finish | Mill |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Material Grade | 2 |
Item | Grade 2 Titanium Rod |
Brinell Hardness | 180 |
Tensile Strength | 62,400 psi |
Yield Strength | 49,300 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 10 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-10)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (1ZAW6)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- ONLINEMETALS 0.75" HDPE Plate Natural Food Grade Cutting Board (15935)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock