Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6793_12_0
Zoro # G408565061
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 3/4 in
- Tensile Strength 62,400 psi
- Appearance Metallic
- Mechanical Finish Mill
- Outside Diameter Tolerance +/-1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6793_12_0
- Zoro # G408565061
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +/-1/64 in |
Overall Length | 12 in |
Details
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Item | Grade 2 Titanium Rod |
Mechanical Finish | Mill |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Tolerance Rating | Oversized |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Temper | T6 |
Standards | ASTM B348, ASTM F67 |
Material Grade | 2 |
Material | Titanium |
Rockwell Hardness | B89 |
Shape | Rod |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7/8In. TUBING (4 FT M-244)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 30A (BULK-RS-S30-67)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- RANDALL 1 1/4In. TUBING (8 FT M-254)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- Zoro Select Titanium Bar Stock