Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6792_72_0
Zoro # G708565051
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Standards ASTM B348, ASTM F67
- Material Titanium
- Tensile Strength 62,400 psi
- Outside Diameter Tolerance +/-0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6792_72_0
- Zoro # G708565051
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.014 in |
Outside Diameter | 1 1/2 in |
Details
Standards | ASTM B348, ASTM F67 |
Material | Titanium |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Shape | Rod |
Includes Material Certificate | Yes |
Temper | T6 |
Rockwell Hardness | B89 |
Item | Grade 2 Titanium Rod |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | 2 |
Tolerance Rating | Oversized |
Yield Strength | 49,300 psi |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Brinell Hardness | 180 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- ONLINEMETALS 0.025" Aluminum Sheet 3003-H14 (8086)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 70 (4070-1/4X2X4)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock