Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6792_48_0
Zoro # G008564983
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +/-0.014 in
- Material Grade 2
- Outside Diameter 1 1/2 in
- Temper T6
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6792_48_0
- Zoro # G008564983
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.014 in |
Outside Diameter | 1 1/2 in |
Overall Length | 4 ft |
Details
Material Grade | 2 |
Temper | T6 |
Appearance | Metallic |
Brinell Hardness | 180 |
Tensile Strength | 62,400 psi |
Standards | ASTM B348, ASTM F67 |
Item | Grade 2 Titanium Rod |
Includes Material Certificate | Yes |
Yield Strength | 49,300 psi |
Rockwell Hardness | B89 |
Mechanical Finish | Mill |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Material | Titanium |
Tolerance Rating | Oversized |
Shape | Rod |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-48)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 3 Ft (2HJJ8)
- ZORO SELECT Roll Stock, Cork, 8 ft. L, 48 in. W (18RK48)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-317)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock