Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6792_36_0
Zoro # G408564972
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 180
- Includes Material Certificate Yes
- System of Measurement Inch
- Rockwell Hardness B89
- Outside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6792_36_0
- Zoro # G408564972
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 1/2 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.014 in |
Details
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Rockwell Hardness | B89 |
Shape | Rod |
Tensile Strength | 62,400 psi |
Mechanical Finish | Mill |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Appearance | Metallic |
Material Grade | 2 |
Material | Titanium |
Tolerance Rating | Oversized |
Temper | T6 |
Yield Strength | 49,300 psi |
Item | Grade 2 Titanium Rod |
Standards | ASTM B348, ASTM F67 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (CSSIL-3/8-10)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 (BULK-RS-S30-99)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 6 In, 1 Ft (61F1X6-12)
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 1 Ft L (2EWZ9)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- Zoro Select Titanium Bar Stock