Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6792_12_0
Zoro # G608565007
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Material Titanium
- System of Measurement Inch
- Temper T6
- Outside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6792_12_0
- Zoro # G608565007
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 1/2 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.014 in |
Details
Mechanical Finish | Mill |
Material | Titanium |
System of Measurement | Inch |
Temper | T6 |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Yield Strength | 49,300 psi |
Appearance | Metallic |
Tensile Strength | 62,400 psi |
Rockwell Hardness | B89 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Material Grade | 2 |
Item | Grade 2 Titanium Rod |
Tolerance Rating | Oversized |
Shape | Rod |
Standards | ASTM B348, ASTM F67 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X135HT-100)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L (2EYX1)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock