Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6790_72_0
Zoro # G408565054
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B348, ASTM F67
- System of Measurement Inch
- Brinell Hardness 180
- Yield Strength 49,300 psi
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6790_72_0
- Zoro # G408565054
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.009 in |
Overall Length | 6 ft |
Details
Standards | ASTM B348, ASTM F67 |
System of Measurement | Inch |
Brinell Hardness | 180 |
Yield Strength | 49,300 psi |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Material Grade | 2 |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Rockwell Hardness | B89 |
Shape | Rod |
Temper | T6 |
Tolerance Rating | Oversized |
Material | Titanium |
Appearance | Metallic |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- ZORO SELECT Rubber, Viton, 1/8"Thick, 12"x12", 70A (BULK-RS-V75-24)
- TRIM-LOK Fit Trim Edge, PVC, Aluminum, 25 ft Length, 0.39 in Overall Width (1600B3-317-25)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock