Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6790_48_0
Zoro # G208564998
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Outside Diameter 1 in
- Material Grade 2
- Shape Rod
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6790_48_0
- Zoro # G208564998
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 in |
Overall Length | 4 ft |
Outside Diameter Tolerance | +/-0.009 in |
Details
System of Measurement | Inch |
Material Grade | 2 |
Shape | Rod |
Includes Material Certificate | Yes |
Tensile Strength | 62,400 psi |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Appearance | Metallic |
Mechanical Finish | Mill |
Temper | T6 |
Brinell Hardness | 180 |
Tolerance Rating | Oversized |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Yield Strength | 49,300 psi |
Standards | ASTM B348, ASTM F67 |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 5/16 in Dia. (BULK-PR-ACB-311)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 3" Disc (2 Pack) (22-01-375)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAV1)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- Zoro Select Titanium Bar Stock