Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6790_12_0
Zoro # G808564992
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 in
- Standards ASTM B348, ASTM F67
- Tolerance Rating Oversized
- Yield Strength 49,300 psi
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6790_12_0
- Zoro # G808564992
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.009 in |
Details
Standards | ASTM B348, ASTM F67 |
Tolerance Rating | Oversized |
Yield Strength | 49,300 psi |
Item | Grade 2 Titanium Rod |
Brinell Hardness | 180 |
Rockwell Hardness | B89 |
Shape | Rod |
System of Measurement | Inch |
Material Grade | 2 |
Includes Material Certificate | Yes |
Tensile Strength | 62,400 psi |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Mechanical Finish | Mill |
Temper | T6 |
Appearance | Metallic |
Material | Titanium |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Sheet, Alum, 10 3/4x12 In, Pk500 (4UGH7)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1181)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1-1/4" Thick (BULK-PS-UHMW-509)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- Zoro Select Titanium Bar Stock