Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6789_72_0
Zoro # G708565044
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Tolerance Rating Oversized
- Temper T6
- Material Titanium
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6789_72_0
- Zoro # G708565044
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.008 in |
Overall Length | 6 ft |
Details
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Temper | T6 |
Material | Titanium |
Appearance | Metallic |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Includes Material Certificate | Yes |
Shape | Rod |
Material Grade | 2 |
Rockwell Hardness | B89 |
Standards | ASTM B348, ASTM F67 |
Tensile Strength | 62,400 psi |
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Yield Strength | 49,300 psi |
Brinell Hardness | 180 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALT8)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-78)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/2" Thick (PS-PC-SR-54)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4368_72_0)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- Zoro Select Titanium Bar Stock