Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6789_48_0
Zoro # G808565036
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Rockwell Hardness B89
- Mechanical Finish Mill
- Material Titanium
- Outside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6789_48_0
- Zoro # G808565036
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.008 in |
Overall Length | 4 ft |
Details
Temper | T6 |
Rockwell Hardness | B89 |
Mechanical Finish | Mill |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Appearance | Metallic |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Yield Strength | 49,300 psi |
Brinell Hardness | 180 |
Tensile Strength | 62,400 psi |
Shape | Rod |
Standards | ASTM B348, ASTM F67 |
Tolerance Rating | Oversized |
Material Grade | 2 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 5.7mm10 Ft. (ZUSA-RC-1288)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 24" W x 1/16" Thick (BULK-PS-PTFE-716)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 6 Ft L (2AGX2)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- Zoro Select Titanium Bar Stock